| Width: | 1-7/8" |
|---|---|
| Reset Type: | Automatic |
| Max Pressure (PSI): | 160 |
| VA Rating: | 2.5 |
| Length: | 5-3/4" |
| Thread Size: | 3/4" |
| Connection Type: | Threaded |
| Features: | w/ Vent Damper Harness |
| Max Ambient Temp (°F): | 120°F |
| Application: | Hot Water Boilers |
| Sensitivity: | 15000 ohms |
| Type: | Electronic |
| Voltage: | 24V |
| Max Temp (F): | 250°F |