The Day Savers – A National Tradesmen Day Contest
Main product image of GuardDog Electronic, 24V Low Water Cut-Off (Water)
Magnifying glass
Hover image to zoom

GuardDog Electronic, 24V Low Water Cut-Off (Water)

SKU:
RB-24SE
Rating:
(0)
Q&A:
(0)
GuardDog Electronic, 24V Low Water Cut-Off (Water)
Magnifying glass
Hover image to zoom
$153.14 each
In Stock
In Stock
Get 27 Tomorrow, Sep 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Connection Type
Threaded Connection

Description

Low Water Cut-Offs - Electronic For Hot Water Boilers


Features & Benefits:

  • Brass threads enable a secure and trouble-free installation
  • Test button to confirm proper operation
  • Universal wiring harness fits 100% of today's gas boilers
  • Compact size
  • Easy to install and wire
  • Automatic reset feature resumes operations after a power outage when water is on probe
  • Green LED indicating power is on
  • Red LED indicating low water condition
  • Solid state operation
  • 15,000 ohms probe sensitivity
  • Maximum ambient temperature 120F (49C)
  • Maximum water temperature 250F (121C)
  • Maximum water pressure of 160 psi (11.2 kg/cm2)

Specs

Thread Size:

3/4"

Voltage:

24V

VA Rating:

2.5

Type:

Electronic

Sensitivity:

15000 ohms

Max Temp (F):

250°F

Max Ambient Temp (°F):

120°F

Application:

Hot Water Boilers

Max Pressure (PSI):

160

Connection Type:

Threaded

Reset Type:

Automatic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy