Apply to be a TradeMaster!
Main product image of FS1-J, High Sensitivity Flow Switch, 1/2" NPT (w/ BSPT Threads)
Magnifying glass
Hover image to zoom

FS1-J, High Sensitivity Flow Switch, 1/2" NPT (w/ BSPT Threads)

SKU:
113550
Rating:
(0)
Q&A:
(0)
FS1-J, High Sensitivity Flow Switch, 1/2" NPT (w/ BSPT Threads)
Magnifying glass
Hover image to zoom
$366.42 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
225°F Max Temp
Product Highlight: Max Pressure
100 psi
Product Highlight: Size
1/2"
Product Highlight: Voltage
240v, 120v

Description

–
For general purpose applications where high sensitivity is required and moderate or low flow rates are encountered such as air conditioning, heating and hydronic systems, water, fuel oil, some viscous liquids and oils in process work
  • In-line configuration eliminates need for a pipe tee
  • High flow capacity
  • 1/2" (15mm) NPT
  • Single pole, double throw snap switch
  • Switch compartment is completely sealed to protect it from the liquid
  • Sensitivity adjusting screw makes flow adjustment easy
  • BSPT threads
  • Minimum temperature (fluid or ambient) 32°F (0°C)
  • Maximum temperature 225°F (107°C)
  • Maximum operating pressure 100 psi (7 kg/cm2)

Specs

–
Max Temp (F):

225°F

Max Pressure:

100 psi

Type:

High Sensitivity

Application:

Liquid Flow

Size:

1/2"

Switch:

SPDT

Voltage:

240v

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Application
Size
CURRENT ITEM
Product Image of FS1-J, High Sensitivity Flow Switch, 1/2" NPT (w/ BSPT Threads)
FS1-J, High Sensitivity Flow Switch, 1/2" NPT (w/ BSPT Threads)
SKU: 113550
High Sensitivity
Liquid Flow
1/2"
High Sensitivity
Liquid Flow
1/2"
High Sensitivity
Liquid Flow
1/2"
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy