Apply to be a TradeMaster!
Main product image of FS4-3RP-T Liquid Flow Switch w/ Test Feature
Magnifying glass
Hover image to zoom
FS4-3RP-T Liquid Flow Switch w/ Test Feature
Magnifying glass
Hover image to zoom
$273.47 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection

Description

–
Liquid flow switch for universal general purpose applications for starting and stopping electrical operation equipment such as signals, alarms, motors, automatic burners and metering devices. 1" male I.P to be installed into a tee and comes with a reinforced, 1", 2", 3" and 6" paddles. 120 volt single pole double throw snap switch. Sensitivity adjustment screw for easy flow adjustment. Maximum temperature 300 degrees F, and 150 psi operating pressure.

Specs

–
Application:

Replacement Part

Connection Type:

Threaded

Connection Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fixed our problem

As advertised. Easy replacement.
Parts Girl
Bennettsville, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy