Apply to be a TradeMaster!
Main product image of FS4-3DS, 1" Flow Switch w/Stainless Steel Body and 2 SPDT switches
Magnifying glass
Hover image to zoom

FS4-3DS, 1" Flow Switch w/Stainless Steel Body and 2 SPDT switches

SKU:
114642
Rating:
(0)
Q&A:
(0)
FS4-3DS, 1" Flow Switch w/Stainless Steel Body and 2 SPDT switches
Magnifying glass
Hover image to zoom
$684.08 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Size
1" Connection
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
240v, 120v
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Temperature Range (F)
32°F - 300°F

Description

–
Universal design serves the widest variety of applications. For starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others
Features
  • Replacement for common flow switches from Johnson/Penn, Potter/Taco, Watts, Hydrolevel and other manufacturers
  • 1" NPT
  • Two electrical knock-outs allows connection from either end
  • Sensitivity adjusting screw makes flow adjustment easy
  • Single pole, double throw snap switch
  • Hardened stainless steel bearings minimize friction
  • Sealed Monel bellows
  • Four stainless steel paddles included -
    1", 2", 3" & 6" (25, 50, 80, & 150mm)
  • Optional features
  • Time delay (5 or 20 seconds)– Two SPDT switches to make or break two separate circuits
  • Reinforced paddles
  • Materials of construction suitable for corrosive liquids
  • Fire sprinkler service - Model FS4-3F only
  • BSPT threads
  • Maximum temperature 300 Deg. F (149 Deg. C)
  • Maximum pressure 160 psi (11.3 kg/cm2)
  • Specs

    –
    Size:

    1"

    Connection Size:

    1"

    Switch:

    2 SPDT

    Application:

    Liquid Flow

    Type:

    General Purpose

    Amperage:

    7.4

    Voltage:

    240v

    120v

    Max Pressure (PSI):

    160

    Hertz:

    50

    60

    Temperature Range (F):

    32°F - 300°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Switch
    Application
    Type
    CURRENT ITEM
    Product Image of FS4-3DS, 1" Flow Switch w/Stainless Steel Body and 2 SPDT switches
    FS4-3DS, 1" Flow Switch w/Stainless Steel Body and 2 SPDT switches
    SKU: 114642
    1"
    2 SPDT
    Liquid Flow
    General Purpose
    1"
    2 SPDT
    Liquid Flow
    General Purpose
    1"
    2 SPDT
    Liquid Flow
    General Purpose
    1"
    2 SPDT
    Liquid Flow
    General Purpose
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy