Apply to be a TradeMaster!
Main product image of FS8-W 1" SPDT Liquid Flow Switch (NEMA-4X)
Magnifying glass
Hover image to zoom

FS8-W 1" SPDT Liquid Flow Switch (NEMA-4X)

SKU:
120601
Rating:
(0)
Q&A:
(0)
FS8-W 1" SPDT Liquid Flow Switch (NEMA-4X)
Magnifying glass
Hover image to zoom
$281.40 each
In Stock
In Stock
Get 15 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection

Description

–
McDonnell & Miller 1" NPT, NEMA 4X-rated, single pole, double throw snap flow switch with sealed Monel bellows. This switch comes with four stainless steel paddles in 1", 2", 3", and 6".

Specifications:
  • For general purpose applications with environmental exposure, or those requiring a water-tight, dust tight, or a NEMA 4X rated flow switch
  • 1" NPT
  • Sealed Monel bellows
  • Single pole, double throw snap switch
  • Four stainless steel paddles included - 1", 2", 3" and 6" (25, 50, 80 and 150mm)
  • Sensitivity adjusting screw makes flow adjustment easy
  • Minimum temperature (fluid or ambient) 32°F (0°C)
  • Maximum temperature 225°F (107°C)
  • Maximum operating pressure 160 psi (11.3 kg/cm2)
  • Replacement for NEMA 4X-style flow switches from Potter/Taco, Watts, Penn and other manufacturers

Specs

–
Application:

Replacement Part

Connection Type:

Threaded

Connection Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy