Apply to be a TradeMaster!
Main product image of 247, Mechanical Water Feeder
Magnifying glass
Hover image to zoom
247, Mechanical Water Feeder
Magnifying glass
Hover image to zoom
$1,039.44 each
In Stock
In Stock
Get 14 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height
9.125"
Product Highlight: Width (Inches)
7-5/16" Width
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection

Description

–
Series 247/247-2
Mechanical Water Feeders/Low Water Cut-Offs
  • For steam and hot water boilers with cold water feed
  • Continuous maintenance of minimum safe water level, independent of electrical service
  • Proportional feed action
  • Quick-change replaceable cartridge valve and strainer
  • Quiet, durable operation
  • Isolated feed valve minimizes lime and scale build-up
  • Optional features
  • v No. 2 switch v Manual reset
  • Model 247 can be field upgraded with a No. 2 switch to add low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120¦F (49¦C)
  • Maximum vessel pressure 30 psi (2.1 kg/cm2)
  • Specs

    –
    Application:

    Hot Water Boilers

    Steam Boilers

    Type:

    Float-Style

    Max Pressure (PSI):

    150

    Max Vessel Pressure:

    30 psi

    Reset Type:

    Automatic

    Max Inlet Water Temp (F):

    120°F

    Height:

    9.125"

    Width (Inches):

    7-5/16"

    Size:

    1/2"

    Connection Type:

    Threaded

    Electrical Ratings (AFL):

    5.1 A @ 240 VAC

    10.2 A @ 120 VAC

    Electrical Ratings (ALR):

    30.6 @ 240 VAC

    61.2 @ 120 Vac

    Pilot Duty Rating:

    125 VA

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    8 Replacement Parts

    37-27, Valve Bracket Gasket for 51, 47, 247
    SKU: 313900
    McDonnell & Miller
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy