| Application: | Hot Water Boilers Steam Boilers |
|---|---|
| Type: | Float-Style |
| Max Pressure (PSI): | 150 |
| Max Vessel Pressure: | 30 psi |
| Reset Type: | Manual |
| Height: | 9.125" |
| Width (Inches): | 7-5/16" |
| Max Inlet Water Temp (F): | 120°F |
| Size: | 1/2" |
| Connection Type: | Threaded |
| Electrical Ratings (AFL): | 10.2 A @ 120 VAC 5.1 A @ 240 VAC |
| Electrical Ratings (ALR): | 61.2 @ 120 Vac 30.6 @ 240 VAC |
| Pilot Duty Rating: | 125 VA |
| Switch: | #2 |