Apply to be a TradeMaster!
Main product image of 847, Make-Up Water Feeder
Magnifying glass
Hover image to zoom
847, Make-Up Water Feeder
Magnifying glass
Hover image to zoom
$1,143.92 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Width (Inches)
12-1/4" Width
Product Highlight: Mount
5-3/4" Bolt Circle
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection

Description

–
  • For receiver tanks in commercial or industrial applications
  • Mounts directly on the receiver, eliminating need for
    equalizing connections
  • Quick-change replaceable cartridge valve and strainer
  • Proportional feed action
  • Mounting Flange – six 7/16" (11.1mm) bolt holes on a 53/4"
    (146mm) bolt circle
  • Maximum supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum receiver pressure 25 psi (1.8 kg/cm2)

Specs

–
Application:

Boiler Receiver Tanks

Type:

Make-Up

Max Pressure (PSI):

150

Max Vessel Pressure:

25 psi

Max Inlet Water Temp (F):

120°F

Width (Inches):

12-1/4"

Mount:

5-3/4" Bolt Circle

Size:

1/2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


9 Replacement Parts

2, Cutoff switch for Mcdonnell & Miller 47-2, 51-2, 51S2, 63, and 247-2
SKU: 110000
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy