Apply to be a TradeMaster!
Main product image of 51-2-M, Mechanical Water Feeder w/ No. 2 Switch (LWCO Function), w/ Manual reset
Magnifying glass
Hover image to zoom

51-2-M, Mechanical Water Feeder w/ No. 2 Switch (LWCO Function), w/ Manual reset

SKU:
135200
Rating:
(0)
Q&A:
(0)
51-2-M, Mechanical Water Feeder w/ No. 2 Switch (LWCO Function), w/ Manual reset
Magnifying glass
Hover image to zoom
$2,004.58 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Width (Inches)
9" Width
Product Highlight: Height
10.375"
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection

Description

–
Mechanical Water Feeder w/ No. 2 Switch (LWCO Function), w/ Manual reset

Specs

–
Application:

Steam Boilers

Hot Water Boilers

Type:

Float-Style

Max Pressure (PSI):

150

Max Vessel Pressure:

35 psi

Reset Type:

Manual

Max Inlet Water Temp (F):

120°F

Width (Inches):

9"

Height:

10.375"

Electrical Ratings (AFL):

5.1 A @ 240 VAC

10.2 A @ 120 VAC

Electrical Ratings (ALR):

30.6 @ 240 VAC

61.2 @ 120 Vac

Pilot Duty Rating:

125 VA

Size:

1"

Connection Type:

Threaded

Switch:

#2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

9 Replacement Parts

2M, Cutoff switch w/ Manual Reset for Mcdonnell & Miller 47-2, 51-2, 51S2, 63, and 247-2
SKU: 110100
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy