Apply to be a TradeMaster!
Main product image of 551-S, Make-Up Water Feeder
Magnifying glass
Hover image to zoom
551-S, Make-Up Water Feeder
Magnifying glass
Hover image to zoom
$2,164.32 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Width (Inches)
12-1/4" Width
Product Highlight: Height
10.375"
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection

Description

–
For applications where water is added to steam
separators, receivers, tanks, or other vessels
Specifications
  • Proportional feed action
  • Quick-change replaceable cartridge valve and strainer
  • Optional features: Float Block
  • Maximum water supply pressure 75 psi (5.3 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum vessel pressure 25 psi (1.8 kg/cm2)

Specs

–
Application:

Boiler Receiver Tanks

Type:

Make-Up

Max Pressure (PSI):

75

Max Vessel Pressure:

25 psi

Max Inlet Water Temp (F):

120°F

Width (Inches):

12-1/4"

Height:

10.375"

Size:

1"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


7 Replacement Parts

FLT-51-05, Float for 51 Water Feeder
SKU: 310437
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy