Apply to be a TradeMaster!
Main product image of 851, Make-Up Water Feeder
Magnifying glass
Hover image to zoom
851, Make-Up Water Feeder
Magnifying glass
Hover image to zoom
$1,490.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Width (Inches)
16-11/16" Width
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection

Description

–
For receiver tanks in commercial or industrial
applications
Specifications
  • Mounts directly on the receiver, eliminating need for
    equalizing connections
  • Quick-change replaceable cartridge valve and strainer
  • Proportional feed action
  • Mounting Flange - six 7/16" (11.1mm) bolt holes on a 53/4"
  • 146mm) bolt circle
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum receiver pressure 35 psi (2.5 kg/cm2)

Specs

–
Application:

Boiler Receiver Tanks

Type:

Make-Up

Max Pressure (PSI):

150

Max Vessel Pressure:

35 psi

Max Inlet Water Temp (F):

120°F

Width (Inches):

16-11/16"

Size:

3/4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

9 Replacement Parts

SA101-38, Strainer Basket Assembly 47, 51, 101A
SKU: 347100
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy