| Application: | Hot Water Boilers Steam Boilers |
|---|---|
| Switch: | Dual Precision Switches |
| Max Pressure (PSI): | 50 |
| Type: | Float-Style |
| Reset Type: | Automatic |
| Features: | Quick Hook-Up Fittings |
| Electrical Ratings (AFL): | 7.4 A @ 120 Vac 3.7 A @ 240 VAC |
| Electrical Ratings (ALR): | 22.2 A @ 240 VAC 44.4 A @ 120 Vac |
| Pilot Duty Rating: | 125 VA |