Apply to be a TradeMaster!
Main product image of 64-B, Low Water Cut-Off w/ Float Block - (Steam or Water)
Magnifying glass
Hover image to zoom

64-B, Low Water Cut-Off w/ Float Block - (Steam or Water)

SKU:
143800
Rating:
(0)
Q&A:
(0)
64-B, Low Water Cut-Off w/ Float Block - (Steam or Water)
Magnifying glass
Hover image to zoom
$770.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Connection Type
Threaded Connection

Description

–
  • For residential, commercial, and industrial boiler applications of any steaming capacity
  • Heavy Duty
  • Adjustable BX outlet for easy installation
  • Dual precision switches for dependable operation of the low water cut-off and alarm or electric water feeder
  • Packless bellows
  • Optional manual reset available
  • 1" (25mm) NPT equalizing pipes required
  • Maximum boiler pressure 50 psi (3.5 kg/cm2)
  • Use with TC-4 on hot water systems
  • Specs

    –
    Application:

    Hot Water Boilers

    Steam Boilers

    Switch:

    Dual Precision Switches

    Max Pressure (PSI):

    50

    Type:

    Float-Style

    Reset Type:

    Automatic

    Thread Size:

    1"

    Connection Type:

    Threaded

    Electrical Ratings (AFL):

    3.7 A @ 240 VAC

    7.4 A @ 120 Vac

    Electrical Ratings (ALR):

    44.4 A @ 120 Vac

    22.2 A @ 240 VAC

    Pilot Duty Rating:

    125 VA

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    8 Replacement Parts

    11MV, MV Switch for 61, 64, 67, 69, 70, 764, 767
    SKU: 309200
    McDonnell & Miller
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy