Apply to be a TradeMaster!
193-7B, Combo Low Water Cut-Off & Pump Controller w/ #7B Switch (Steam)

193-7B, Combo Low Water Cut-Off & Pump Controller w/ #7B Switch (Steam)

SKU:
164400
Rating:
(0)
Q&A:
(0)
193-7B, Combo Low Water Cut-Off & Pump Controller w/ #7B Switch (Steam)
$3,566.02 each
In Stock
In Stock
Get 1 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
150 psi
Product Highlight: Depth (Inches)
13" Depth
Product Highlight: Length
20-1/2"
Product Highlight: Connection Type
Threaded Connection

Description

–
"
For commercial and industrial low or high pressure steam boilers

Specifications
  • Maintains consistent water level regardless of pressure
  • Water column with integral tappings for gauge glass and tri-cock installations
  • For boilers of any steaming capacity
  • 7B switch (135ohm proportional control signal) to maintain constant boiler water level
  • 1"" NPT connections
  • Maximum pressure 150 psi (10.5 kg/cm2)
"

Specs

–
Application:

Steam Boilers

Switch:

#7B

Max Pressure:

150 psi

Type:

Combo

Reset Type:

Automatic

Features:

w/ Water Column

Depth (Inches):

13"

Length:

20-1/2"

Width:

6-3/4"

Thread Size:

1"

Connection Type:

Threaded

Pilot Duty Rating:

345 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy