Apply to be a TradeMaster!
150S-B-M, Mechanical Low Water Cutoff & Pump Controller w/ Manual Reset (Steam)

150S-B-M, Mechanical Low Water Cutoff & Pump Controller w/ Manual Reset (Steam)

SKU:
172104
Rating:
(0)
Q&A:
(0)
150S-B-M, Mechanical Low Water Cutoff & Pump Controller w/ Manual Reset (Steam)
172104 has been discontinued
Discontinued July 19, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
150S-B-M, Mechanical Low Water Cutoff & Pump Controller w/ Manual Reset (Steam)
SKU:150S-B-M
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max Pressure
150 psi
Product Highlight: Connection Type
Threaded Connection

Description

150S-B-M, Mechanical Low Water Cutoff & Pump Controller w/ Manual Reset (Steam)

Features:
  • For commercial and industrial low or high pressure boiler applications
  • For boilers of any steaming capacity
  • Monel bellows provide corrosion resistance
  • Snap action switches for high temperature service: 1 Single pole, single throw switch for pump control; 1 Single pole, double throw switch for low water cut-off and alarm actuation
  • Manual reset
  • Maximum pressure 150 psi (10.5 kg/cm2)

Specs

Application:

Steam Boilers

Switch:

SPDT

SPST

Max Pressure:

150 psi

Reset Type:

Manual

Thread Size:

1"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm