Apply to be a TradeMaster!
Main product image of P-1/3-SS 4-1/2" Probe for RS Series Sensors (120/240V)
Magnifying glass
Hover image to zoom

P-1/3-SS 4-1/2" Probe for RS Series Sensors (120/240V)

SKU:
176208
Rating:
(0)
Q&A:
(0)
P-1/3-SS 4-1/2" Probe for RS Series Sensors (120/240V)
Magnifying glass
Hover image to zoom
$14.49 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Used With
RS Boilers
Product Highlight: Voltage
120-240V
Product Highlight: Material
Stainless Steel

Description

–
McDonnell & Miller model number P-1/3-SS is a 4-1/2" stainless steel probe for RS series sensors, used in conjunction with model number PCH, PCL, and LPC-2000 series liquid level controls.

Specifications:
  • Size: 4-1/2"
  • Used with: RS series sensors
  • Used in conjunction with: PCH, PCL, and LPC-2000 series liquid level controls

Specs

–
Size:

4-1/2"

Used With:

RS Boilers

Type:

Probe

Voltage:

120-240V

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy