Apply to be a TradeMaster!
Main product image of 159S-HD, Head Assembly for Combination Low Water Cutoff & Pump Controller w/ 2 SPST switches
Magnifying glass
Hover image to zoom

159S-HD, Head Assembly for Combination Low Water Cutoff & Pump Controller w/ 2 SPST switches

SKU:
178902
Rating:
(0)
Q&A:
(0)
159S-HD, Head Assembly for Combination Low Water Cutoff & Pump Controller w/ 2 SPST switches
Magnifying glass
Hover image to zoom
$1,437.36 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
159 Series

Description

–

  • For commercial and industrial low or high pressure boiler applications

  • For boilers of any steaming capacity

  • Monel bellows provides corrosion resistance

  • Snap action switches for high temperature service

  • - 1 Single pole, single throw switch for pump control
    - 1 Single pole, double throw switch for low water cut-off and alarm actuation

  • Optional features

  • - Manual reset
    - 2 Single pole, single throw switches
    - 2 Single pole, double throw switches
    - Float block
    - BSPT threads
  • Maximum pressure 150 psi (10.5 kg/cm2)
  • Specs

    –
    Application:

    Replacement Part

    Switch:

    2 SPST

    Used With:

    159 Series

    Features:

    Snap Switch