Apply to be a TradeMaster!
Main product image of 60" G-5-SS Non-Teflon Ground Probe
Magnifying glass
Hover image to zoom
60" G-5-SS Non-Teflon Ground Probe
Magnifying glass
Hover image to zoom
$67.85 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
60"
Product Highlight: Material
Stainless Steel

Description

–
Note: Image may not reflect actual product

. Features:
  • Teflon coated probe ends provide protection from false signals [available on 24-72" (610 - 1829mm) probes]

      Specifications:
      • Stainless steel - Series 316 material
      • For use with RS sensors
      • Size: 60"

Specs

–
Product Type:

Probe

Size:

60"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy