Apply to be a TradeMaster!
Main product image of RS-1-BR-1, Single Level Remote Sensor
Magnifying glass
Hover image to zoom

RS-1-BR-1, Single Level Remote Sensor

Brand:
McDonnell & Miller
SKU:
179524
Rating:
(1)
Q&A:
(0)
RS-1-BR-1, Single Level Remote Sensor
Magnifying glass
Hover image to zoom
$301.60 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
250 psig
Product Highlight: Max Temp (F)
406°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
Features:
  • Remote sensor, which threads into the top of the boiler or tank
  • Control, remote sensor and probe(s) must be ordered separately
  • No blow down required
  • Maximum Pressure 250 psig (17.6 kg/cm)

Specs

–
Application:

Actuation Control

Type:

Liquid Level Control

Max Pressure:

250 psig

Max Temp (F):

406°F

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

PA-800, Probe Assembly for 750, 750-MT-120, PS800, PS801, PS850, PS851
SKU: 354081
McDonnell & Miller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service and delivered quickly.

Y'all did a great job with your ordering processes via website and quick delivery.
Bob
Pensacola, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy