Apply to be a TradeMaster!
Main product image of 750-HW-MT-120, GuardDog Electronic Reset High Water Cutoff (120V)
Magnifying glass
Hover image to zoom

750-HW-MT-120, GuardDog Electronic Reset High Water Cutoff (120V)

SKU:
176236
Rating:
(0)
Q&A:
(0)
750-HW-MT-120, GuardDog Electronic Reset High Water Cutoff (120V)
Magnifying glass
Hover image to zoom
$227.50 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The 750-HW-MT-120 control provides continuous protection against a high water condition in steam boilers and other water level applications. It can be wired to provide alarm, turn off boiler or turn off water feeder pumps when a high water condition occurs. The manual reset function will require the units be reset after water has dropped below the level of the probe.

Features:
  • For commercial or industrial applications
  • Primary or secondary control on hot water boilers
  • Green LED power indicating light
  • Red LED high water indicating light
  • Manual reset
  • 20,000 ohms sensitivity
  • Test switch
  • NEMA 1 enclosure
  • Max Ambient Temp: 120 Deg F.

Specs

–
Application:

Steam Boilers

Type:

Electronic

Reset Type:

Manual

Max Ambient Temp (°F):

120°F

Voltage:

120v

Sensitivity:

20000 ohms

Electrical Ratings (AFL):

7.2 A @ 120 VAC

3.6 A @ 240 VAC

Electrical Ratings (ALR):

43.2 A @ 120 VAC

21.6 A @ 240 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy