Apply to be a TradeMaster!
Main product image of RS-2-BR-1, Remote Sensor (2 levels)
Magnifying glass
Hover image to zoom

RS-2-BR-1, Remote Sensor (2 levels)

SKU:
179525
Rating:
(0)
Q&A:
(0)
RS-2-BR-1, Remote Sensor (2 levels)
Magnifying glass
Hover image to zoom
$564.25 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Series-RS-X-BR-1

Specifications
  • NEMA 4X Enclosure
  • For sophisticated multilevel control in tanks, boilers and hydronic systems
  • Remote sensors, which thread into the top of the boiler or tank, are available with 1, 2, 3, 4 or 5 probes of varying lengths that can easily be cut to desired set points
  • Probe lengths 12 - 72"" (2.5 - 183cm) in 12"" (2.5cm) increments (purchased separately)
  • Control, remote sensor and probe(s) must be ordered separately. Order Spacer S-4 when 2 or more probes greater than 36"" (914mm) will be used
  • No blow down required
  • Maximum Temperature 406 Deg. F (208 Deg. C)
  • Maximum Pressure 250 psig (17.6 kg/cm)
"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy