Apply to be a TradeMaster!
P-6-SS Teflon Coated Probe for RS Series Sensors (72")

P-6-SS Teflon Coated Probe for RS Series Sensors (72")

SKU:
179555
Rating:
(0)
Q&A:
(0)
P-6-SS Teflon Coated Probe for RS Series Sensors (72")
$123.58 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
72"
Product Highlight: Used With
RS Boilers
Product Highlight: Material
Stainless Steel

Description

–
McDonnell & Miller model number P-6-SS is a 72" stainless steel, Teflon-coated probe for RS series sensors, used in conjunction with model number PCH, PCL, and LPC-2000 series liquid level controls.

Specifications:
  • Size: 72"
  • Used with: RS series sensors
  • Used in conjunction with: PCH, PCL, and LPC-2000 series liquid level controls

Specs

–
Size:

72"

Used With:

RS Boilers

Type:

Probe

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy