Apply to be a TradeMaster!
Main product image of PFC-1-GR, Reverse Acting Pneumatic Liquid Level Control
Magnifying glass
Hover image to zoom

PFC-1-GR, Reverse Acting Pneumatic Liquid Level Control

SKU:
180801
Rating:
(0)
Q&A:
(0)
PFC-1-GR, Reverse Acting Pneumatic Liquid Level Control
Magnifying glass
Hover image to zoom
180801 has been discontinued
Discontinued May 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Max Pressure
250 psig
Product Highlight: Max Temp (F)
406°F Max Temp

Description

Float actuated pneumatic liquid level control. Reverse acting for valves or relays in air conditioning systems. Two gauges are provided for supply air pressure (20psi) and output air pressure (3-15 psi). Provides an air pressure signal proportional to the liquid level. Operating range of 1"-2". Maximum pressure is 250 psi and input/output connections are 1/8" female I.P. and 1" female I.P. water connection.

Features:
  • For the actuation of pneumatic valves or relays in heating, air conditioning and process systems in hazardous and non hazardous locations. Provides an air pressure signal proportional to the liquid level.
  • Available as direct or reverse acting.
  • Switch mechanism is completely sealed from the liquid.
  • Level adjustment range from 1" to 2"
  • Two gauges display the supply and output pressure, while the alternate air connection tappings provide piping flexibility.
  • Air pressure supply to 20 psi; Output Range - 2 to 15 psi
  • Maximum water temperature to 406F
  • Maximum pressure to 250 psig.

Specs

Application:

Actuation Control

Max Pressure:

250 psig

Type:

Liquid Level Control

Action:

Reverse Acting

Operating Range:

1-2"

Air Pressure:

Output: 3-15 psi

Supply: 20 psi

Max Temp (F):

406°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm