Apply to be a TradeMaster!
Main product image of 250-3/4-30, Relief Valve 3/4" NPT, 30 psi (2.1 kg/cm2)
Magnifying glass
Hover image to zoom

250-3/4-30, Relief Valve 3/4" NPT, 30 psi (2.1 kg/cm2)

SKU:
181225
Rating:
(1)
Q&A:
(0)
250-3/4-30, Relief Valve 3/4" NPT, 30 psi (2.1 kg/cm2)
Magnifying glass
Hover image to zoom
181225 has been discontinued
Discontinued October 18, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Material
Bronze
Product Highlight: Temperature Range (F)
250°F Max
Product Highlight: Connection Type
Threaded Connection

Description

For tanks and hydronic heating systems
Specifications
  • Protects against over pressure
  • Minimizes hammering with flash steam
  • Low differential pressure - 3 psi (.21 kg/cm2) between opening and closing
  • Meets ASME Pressure Vessel and Boiler Code, Section IV
  • Sizes and material:
    3/4" - 1" NPT - bronze body and seat
    2" NPT - cast iron body, brass seat
  • EPDM rubber diaphragm and seat disc
  • Maximum temperature 250 Deg. F (121 Deg. C)
  • Maximum operating pressure range 30 - 125 psig (2.1 - 8.8 kg/cm2)

Specs

Pressure Set Point:

30 psi

Size:

3/4"

Capacity:

790000 BTU/hr

ASME Rating (BTU/HR):

790000

Material:

Bronze

Application:

Heating

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again and again

to replace an old relief Valve Pressure and the new one is very good part.
Ramond a friend
Cicero, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?