Apply to be a TradeMaster!
Main product image of 250-1-45, Relief Valve 1" NPT, 45 psi (3.2 kg/cm2)
Magnifying glass
Hover image to zoom

250-1-45, Relief Valve 1" NPT, 45 psi (3.2 kg/cm2)

SKU:
182125
Rating:
(0)
Q&A:
(0)
250-1-45, Relief Valve 1" NPT, 45 psi (3.2 kg/cm2)
Magnifying glass
Hover image to zoom
$254.48 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Pressure Set Point
45 psi
Product Highlight: Material
Bronze
Product Highlight: Temperature Range (F)
250°F Max
Product Highlight: Connection Type
Threaded Connection

Description

For tanks and hydronic heating systems
Specifications
  • Protects against over pressure
  • Minimizes hammering with flash steam
  • Low differential pressure - 3 psi (.21 kg/cm2) between opening and closing
  • Meets ASME Pressure Vessel and Boiler Code, Section IV
  • Sizes and material:
    3/4" - 1" NPT - bronze body and seat
    2" NPT - cast iron body, brass seat
  • EPDM rubber diaphragm and seat disc
  • Maximum temperature 250 Deg. F (121 Deg. C)
  • Maximum operating pressure range 30 - 125 psig (2.1 - 8.8 kg/cm2)

Specs

Pressure Set Point:

45 psi

ASME Rating (BTU/HR):

1575000

Capacity:

1575000 BTU/hr

Size:

1"

Material:

Bronze

Application:

Heating

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy