Apply to be a TradeMaster!
Main product image of Test-N-Check Blow Down Valve (TC-4)
Magnifying glass
Hover image to zoom

Test-N-Check Blow Down Valve (TC-4)

SKU:
195000
Rating:
(0)
Q&A:
(0)
Test-N-Check Blow Down Valve (TC-4)
Magnifying glass
Hover image to zoom
$743.15 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Connection Size
1" NPT Connection

Description

–
Note: Image may not reflect the actual product and/or all its parts

McDonnell & Miller model number TC4 is a Test-N-Check hot water boiler blow down valve which simplifies the code mandated testing of low water cut-offs by eliminating the need to drain the system. The valve includes one upper and one lower valve with tapped 1" FIP connections for mounting at crosses in the equalizing lines. It features an adjustable built-in vacuum breaker in the upper valve, which provides rapid draining of water from the float chamber. Its maximum pressure is 160 psi.

Specifications
  • For hot water boilers
  • Simplifies ASME CSD-1A. code mandated testing of low water cut-offs by eliminating the need to drain the system
  • Includes one upper and one lower valve for mounting at crosses in equalizing lines
  • Restricts water flow when the low water cut-off’s blow down valve is open
  • Adjustable built-in vacuum breaker in upper valve provides rapid evacuation of water from the float chamber
  • 1" NPT
  • Maximum temperature 250°F (121°C)
  • Maximum pressure 160 psi (11 kg/cm2)

Specs

–
Max Pressure (PSI):

160

Max Temp (F):

250°F

Connection Size:

1" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy