Apply to be a TradeMaster!
Main product image of 250-1-30, Relief Valve 1" NPT, 30 psi (2.1 kg/cm2)
Magnifying glass
Hover image to zoom
250-1-30, Relief Valve 1" NPT, 30 psi (2.1 kg/cm2)
Magnifying glass
Hover image to zoom
181925 has been discontinued
Discontinued July 16, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Material
Bronze
Product Highlight: Temperature Range (F)
250°F Max
Product Highlight: Connection Type
Threaded Connection

Description

–
For tanks and hydronic heating systems
Specifications
  • Protects against over pressure
  • Minimizes hammering with flash steam
  • Low differential pressure - 3 psi (.21 kg/cm2) between opening and closing
  • Meets ASME Pressure Vessel and Boiler Code, Section IV
  • Sizes and material:
    3/4" - 1" NPT - bronze body and seat
    2" NPT - cast iron body, brass seat
  • EPDM rubber diaphragm and seat disc
  • Maximum temperature 250 Deg. F (121 Deg. C)
  • Maximum operating pressure range 30 - 125 psig (2.1 - 8.8 kg/cm2)

Specs

–
Pressure Set Point:

30 psi

ASME Rating (BTU/HR):

1170000

Capacity:

1170000 BTU/hr

Size:

1"

Material:

Bronze

Application:

Heating

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.