Apply to be a TradeMaster!
Main product image of Test-N-Check Upper Valve with Vacuum Breaker (TC-U)
Magnifying glass
Hover image to zoom

Test-N-Check Upper Valve with Vacuum Breaker (TC-U)

SKU:
317350
Rating:
(0)
Q&A:
(0)
Test-N-Check Upper Valve with Vacuum Breaker (TC-U)
Magnifying glass
Hover image to zoom
$715.83 each
In Stock
In Stock
Get 5 Tue, Nov 24

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Connection Size
1" NPT Connection

Description

–
For isolation of equalizing lines during low water cut-off testing

Features
  • For use on hot water boilers
  • Simplifies ASME CSD-1A. code mandated testing of low water cut-offs by eliminating the need to drain the system
  • Restricts water flow when the low water cut-off’s blow down valve is open
  • Adjustable built-in vacuum breaker in upper valve provides rapid evacuation of water from the float chamber
  • 1" NPT connection
  • Maximum temperature 250°F (121°C)
  • Maximum pressure 160 psi (11 kg/cm2)

Specs

–
Max Pressure (PSI):

160

Max Temp (F):

250°F

Connection Size:

1" NPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy