Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Low Water Cutoffs
Mcdonnell & Miller Low Water Cutoff Replacement Parts
67-12, Sylphon Gasket for 67 & 80
Brand:
McDonnell & Miller
SKU:
318800
Rating:
(3)
Q&A:
(0)
Hover image to zoom
318800 has been discontinued
Discontinued September 17, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (2)
Overview of Primary Product
Replacement Parts List
Overview of Primary Product
Replacement Parts List
This item replaces:
69-112, 320500, 67-12
Direct Replacement:
67-12, Sylphon Gasket for 67 & 80
Brand:
McDonnell & Miller
SKU:
318900
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
67 Series, 64 Series, 80 Series, 61 Series, 70 Series
Description
–
Sylphon Gasket for 67 & 80
Specs
–
Application:
Replacement Part
Used With:
67 Series
64 Series
80 Series
61 Series
70 Series
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Good quality
This gasket is of good material worth the money spent
Eddie
New york
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Yes. I bought a ten pack so I would have on hand when needed
The product fits perfectly. All tiny holes lined-up with the matching holes on the assembly unit. No adjustments needed.
Bobwall
Jamaica, NY
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
It's a gasket
It's a gasket and it does what a gasket should do. What set this apart was the speed and ease of ordering via the web site and the quick shipping.
NH guy
NH
11 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video