Apply to be a TradeMaster!
Air Flow Switch (Low Velocity)
Air Flow Switch (Low Velocity)
AF3 has been discontinued
Discontinued April 5, 2011
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
AF3, Air Flow Switch (Low Velocity)
SKU:123400
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
240v, 120v
Product Highlight: Temperature Range (F)
32°F Min

Description

For general purpose low velocity applications where the
most economical flow switch is desired
  • Paddle fits 8" (203mm) minimum duct size
  • Two electrical knock outs allow connection from either end
  • Brass, steel and aluminum construction
  • Single pole, double throw snap switch
  • Sensitivity adjusting screw makes flow adjustment easy
  • Can be equipped with a time delay relay
  • Minimum ambient temperature 32 Deg. F (0 Deg. C)
  • Maximum duct temperature 275 Deg. F (135 Deg. C)

Optional feature
  • Two SPDT snap switches

Specs

Application:

Air Flow

Type:

Low Velocity

Amperage:

7.4

Voltage:

240v

120v

Hertz:

50

60

Max Duct Temp (F):

300°F

Temperature Range (F):

32°F Min

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm