Apply to be a TradeMaster!
Main product image of Low Water Cut-Off #153895
Magnifying glass
Hover image to zoom

Low Water Cut-Off #153895

SKU:
PS-851-120
Rating:
(0)
Q&A:
(0)
Low Water Cut-Off #153895
Magnifying glass
Hover image to zoom
PS-851-120 has been discontinued
Discontinued October 21, 2012
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
RB-122-E, GuardDog Electronic, 120V Low Water Cut-Off (Water)
SKU:144703
(2)
Order by today, receive 7 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max Pressure (PSI)
15 (Steam) MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Voltage
120v

Description

Overview:
  • For residential and commercial applications
  • Electronic operation
  • User-friendly diagnostics
  • Red low water and shorted probe LED
  • Green power and test LED
  • Probe sensitivity: 7,000 ohms
  • No lock out with loss of power if probe is in water
  • Delay on Make (DOM) feature (15 seconds)
  • Delay on Break (DOB) feature (10 seconds)
  • No blow down of control required when mounted directly into boiler tappings
  • Test button standard on all models
  • Extended barrel and remote sensor models
  • ANSI specification Z21.13a)
  • Power consumption 1.7 VA
  • Provisions to add alarm or automatic water feeder
  • Maximum ambient temperature 120°F
  • Maximum steam pressure 15 psi
  • Maximum water temperature 250°F
  • Specs

    Application:

    Steam Boilers

    Type:

    Electronic

    Reset Type:

    Automatic

    Max Pressure (PSI):

    15 (Steam)

    Features:

    w/ Extension Barrel

    Max Temp (F):

    250°F

    Voltage:

    120v

    Sensitivity:

    7000 ohms

    Delay on Break Timer:

    10 seconds

    Delay on Make Timer:

    15 seconds

    Max Ambient Temp (°F):

    120°F

    Electrical Ratings (ALR):

    21.6 @ 240 VAC

    43.2 @ 120 VAC

    Electrical Ratings (AFL):

    7.2 A @ 120 VAC

    3.75 A @ 240 VAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm