Shop Limited Time Deals
Main product image of Electronic, 24 VAC Low Water Cut-Off
Magnifying glass
Hover image to zoom

Electronic, 24 VAC Low Water Cut-Off

SKU:
RB-24
Rating:
(0)
Q&A:
(0)
Electronic, 24 VAC Low Water Cut-Off
Magnifying glass
Hover image to zoom
RB-24 has been discontinued
Discontinued July 6, 2010
This product was discontinued by the manufacturer.
Direct Replacement:
RB-24SE, GuardDog Electronic, 24V Low Water Cut-Off (Water)
SKU:144701-MCDONNELL
(0)
Order by today, receive 39 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24V

Description

Low Water Cut-Off - Electronic - For Hot Water Boilers
  • For residential applications
  • Compact size
  • Easy to install and wire
  • Automatic reset feature resumes operation after a power outage when water is on probe
  • Green power on indicating LED
  • Red low water indicating LED
  • Solid state operation
  • 15,000 ohms probe sensitivity
  • Maximum ambient temperature 120°F (49°C)
  • Maximum water temperature 250°F (121°C)
  • Maximum water pressure 50 psi (3.5 kg/cm2)
  • 3 ft. harness cable included

Specs

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm