Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/2" (2)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)

MegaPress 316 Stainless Steel 90° Elbows

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of 1/2" MegaPress 316 Stainless Steel 90-Degree Elbow
$86.29 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3/4" MegaPress 316 Stainless Steel 90-Degree Elbow
$99.97 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of 1" MegaPress 316 Stainless Steel 90-Degree Elbow
1" MegaPress 316 Stainless Steel 90-Degree Elbow
SKU: 90015-VIEGA
Viega
SKU: 90015-VIEGA
Brand: Viega
$129.14 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/2" MegaPress 316 Stainless Steel 90-Degree Elbow
$212.67 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2" MegaPress 316 Stainless Steel 90-Degree Elbow
$269.73 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2-1/2" MegaPress XL 316 Stainless Steel 90-Degree Elbow
$398.20 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3" MegaPress XL 316 Stainless Steel 90-Degree Elbow
$472.50 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 4" MegaPress XL 316  Stainless Steel 90-Degree Elbow
4" MegaPress XL 316 Stainless Steel 90-Degree Elbow
SKU: 90510-VIEGA
Viega
SKU: 90510-VIEGA
Brand: Viega
$638.95 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/4" MegaPress 316 90° Elbow
1-1/4" MegaPress 316 90° Elbow
SKU: 90835
Viega
SKU: 90835
Brand: Viega
$146.86 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of 1/2" MegaPress 316 FKM 90° Elbow
1/2" MegaPress 316 FKM 90° Elbow
SKU: 91695
Viega
SKU: 91695
Brand: Viega
$104.91 each
In Stock
Get 8 by Tue, Nov 24
In Stock
Get 8 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About MegaPress 316 Stainless Steel 90° Elbows

MegaPress 316 Stainless Steel 90° Elbows are Viega press-connection fittings that make a 90 degree turn in a stainless steel pipe run. The XL 90° elbow, model 5116XL, is made of 316 stainless steel and comes in 2 1/2, 3, and 4 inch sizes for Schedule 5 to Schedule 40 stainless steel pipe. The 5116XL carries EPDM sealing elements, grip rings, and separator rings, and the connection uses Viega Smart Connect Technology. Viega's catalog lists standard 90° elbows (model 5116), XL 90° elbows (model 5116XL), and street 90° elbows (models 5116.1 and 5116.1XL), so a contractor can match the fitting style to the layout and the pipe size. Picking the correct elbow model matters because the XL fittings call for specific rings and tooling, and a mismatch on the job means lost time at the press.

Subcategories

  • Standard 90° Elbows (Model 5116): Model 5116 is the standard Viega MegaPress 90° elbow, listed with Smart Connect Technology. Mechanical contractors use it for a plain 90 degree turn when two pipe runs meet at the fitting. Viega's catalog places it in the MegaPress 316 elbow group alongside the XL and street versions. Pipe size and schedule should be checked on the individual product page before ordering.
  • XL 90° Elbows (Model 5116XL): Model 5116XL is the XL version of the MegaPress 90° elbow, made in 2 1/2, 3, and 4 inch sizes. It is made of 316 stainless steel, takes Schedule 5 to Schedule 40 stainless steel pipe, and carries EPDM sealing elements, grip rings, and separator rings. Contractors working on larger stainless steel piping press it with MegaPress XL rings and a PressBooster/Z3 actuator.
  • Street 90° Elbows (Models 5116.1 and 5116.1XL): Viega lists the MegaPress 90° street elbow as model 5116.1, with an XL version as model 5116.1XL, and both are listed with Smart Connect Technology. A street elbow is used where the elbow connects straight into another fitting instead of onto pipe. Installers choose it to shorten a layout where a separate coupling would add length. Pipe size and schedule should be confirmed on the individual product page.

Buying Guide

Start with the pipe. Match the elbow to the stainless steel pipe size and schedule on the job. The 5116XL is listed for Schedule 5 to Schedule 40 stainless steel pipe in 2 1/2, 3, and 4 inch sizes, so confirm the schedule before pricing out fittings. Next, check the tooling. XL elbows must be installed with MegaPress XL rings and a PressBooster/Z3 actuator, and a crew without that equipment can't finish the joint.

Choose the elbow style after that. A standard 90° elbow (model 5116) fits a typical 90 degree turn, while a street 90° elbow (model 5116.1) fits where the elbow connects straight into another fitting. Both have XL versions, models 5116XL and 5116.1XL.

When selecting MegaPress 316 Stainless Steel 90° Elbows, check the seal and the layout dimensions. The 5116XL carries EPDM sealing elements. Its listed dimensions help with clearance planning: the 2 1/2 inch size shows an A dimension of 4.13 inches and an L dimension of 5.94 inches, and the 4 inch size shows 5.98 inches and 9.17 inches. Weight climbs with size, from 3.163 pounds for the 2 1/2 inch to 7.807 pounds for the 4 inch, which matters for support planning.

Pressure, temperature, and approved application limits come from Viega's technical documentation, so confirm them before the fitting goes on a bill of materials.

Frequently Asked Questions

What pipe do MegaPress 316 stainless steel 90° elbows work with?

The Viega 5116XL MegaPress 316 90° elbow is made for Schedule 5 to Schedule 40 stainless steel pipe. It has a press connection and uses Smart Connect Technology. Confirm the pipe size and schedule before ordering, since the XL model is made for 2 1/2, 3, and 4 inch pipe.

What sizes do the XL MegaPress 316 90° elbows come in?

Viega lists the XL MegaPress 316 90° elbow, model 5116XL, in 2 1/2, 3, and 4 inch sizes. The standard 90° elbow is model 5116, and its sizes are listed on its own product page. Pick the XL line when the pipe is 2 1/2 inch or larger.

What tools do XL MegaPress 316 90° elbows need?

Viega states that the 5116XL MegaPress 316 90° elbow must be installed with MegaPress XL rings and a PressBooster/Z3 actuator. Have both on hand before the work starts. Missing either one holds up the press.

What seals do MegaPress 316 stainless steel 90° elbows use?

The 5116XL MegaPress 316 90° elbow has EPDM sealing elements, grip rings, and separator rings. Check the specific model's documentation for service limits before specifying the elbow for a system.

What is the difference between a standard and a street MegaPress 316 90° elbow?

Viega lists the MegaPress 316 90° elbow as model 5116 and the street 90° elbow as model 5116.1, with XL versions of each as 5116XL and 5116.1XL. A street elbow connects straight into another fitting, while a standard elbow joins two pipe runs. Choose based on where the elbow lands in the layout.

Didn't find what you're looking for? 
Let us know
.