Apply to be a TradeMaster!
Main product image of 3/4" MegaPress 316 Stainless Steel 90-Degree Elbow
Magnifying glass
Hover image to zoom

3/4" MegaPress 316 Stainless Steel 90-Degree Elbow

Brand:
Viega
SKU:
90010
Rating:
(0)
Q&A:
(0)
3/4" MegaPress 316 Stainless Steel 90-Degree Elbow
Magnifying glass
Hover image to zoom
$99.97 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Stainless Steel

Description

–
Product Features
  • Viega MegaPress 90° elbow
  • P1: 3/4" P2: 3/4"
  • Smart Connect technology
  • 316 stainless steel
  • Press connection
  • Model 5116

Specs

–
Size:

3/4" x 3/4"

Material:

Stainless Steel

Connection Type:

Press

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy