MegaPress 316 Stainless Steel Tees are press connection tee fittings from Viega, made of 316 stainless steel with EPDM sealing elements, grip rings, and separator rings. Viega lists the tees for Schedule 5 to Schedule 40 stainless steel pipe and builds them with Smart Connect Technology. Standard tees cover port sizes from 1/2 inch to 2 inch, while XL tees cover 2 1/2, 3, and 4 inch ports. Viega lists ABS Confirmation of Product Type Approval 22-2328858-PDA for its 5118 and 5117.2 tees. A tee sets where a stainless system branches, so the wrong port size or connection type forces rework on the run. Contractors and mechanical installers compare port sizes, branch connection type, and tooling needs before ordering to keep takeoffs accurate. Matching the tee to the pipe schedule and the press tooling the crew carries keeps the install moving.
Subcategories
Buying Guide
Start with pipe size, because it decides which tee family fits. Pipe size and schedule drive every other choice on the order. Standard tees cover port sizes from 1/2 inch to 2 inch, and XL tees cover 2 1/2, 3, and 4 inch ports. Confirm the pipe is stainless steel in Schedule 5 to Schedule 40, the range Viega lists for these tees.
Next, pick the branch connection. Models 5117.2 and 5117.2XL give a female pipe thread branch for a threaded device or valve. Models 5118 and 5118XL offer equal and reducing size combinations across all three ports. Match the branch size to the threaded part, since the 5117.2 branch runs from 1/2 to 1 inch and the 5117.2XL branch is 3/4 inch.
Plan tooling before ordering. When comparing MegaPress 316 Stainless Steel Tees, note that Viega requires MegaPress XL rings and a PressBooster/Z3 actuator for Models 5118XL and 5117.2XL, so the crew needs that equipment before the order goes out.
Last, check project paperwork. Viega lists ABS Confirmation of Product Type Approval 22-2328858-PDA for Models 5118 and 5117.2, so projects that require ABS approval have a listed approval to cite. Verify approvals for the XL models in Viega documentation before specifying. Also confirm the fluid and temperature suit EPDM, since all four tee models use EPDM sealing elements.
Frequently Asked Questions
What pipe do MegaPress 316 stainless steel tees work with?
MegaPress 316 stainless steel tees are listed by Viega for Schedule 5 to Schedule 40 stainless steel pipe. Models 5118, 5117.2, 5118XL, and 5117.2XL all use EPDM sealing elements, grip rings, and separator rings. Confirm the pipe schedule before ordering.
What size range do MegaPress 316 stainless steel tees cover?
MegaPress 316 stainless steel tees in the standard Model 5118 run from 1/2 x 1/2 x 1/2 inch through 2 x 2 x 2 inch. The XL Model 5118XL runs from 2 1/2 x 2 1/2 x 1 1/2 inch through 4 x 4 x 4 inch. Pick the family that matches the pipe diameter.
Do XL MegaPress 316 tees need special tooling?
Yes. Viega states MegaPress 316 XL tees, Models 5118XL and 5117.2XL, must be installed with MegaPress XL rings and a PressBooster/Z3 actuator. Confirm the crew has that equipment before ordering.
Is there a MegaPress 316 tee with a threaded branch?
Yes. MegaPress 316 Model 5117.2 has two press ends and a female pipe thread branch from 1/2 to 1 inch. Model 5117.2XL pairs 2 1/2, 3, or 4 inch press ends with a 3/4 inch female branch.
Do MegaPress 316 stainless steel tees have ABS approval?
Viega lists ABS (American Bureau of Shipping) Confirmation of Product Type Approval 22-2328858-PDA for MegaPress 316 Models 5118 and 5117.2. Check Viega documentation for approvals on the XL models before specifying them on a project that requires ABS approval.