Apply to be a TradeMaster!
Main product image of 1/2" MegaPress 316 Stainless Steel Tee
Magnifying glass
Hover image to zoom

1/2" MegaPress 316 Stainless Steel Tee

Brand:
Viega
SKU:
90105
Rating:
(0)
Q&A:
(0)
1/2" MegaPress 316 Stainless Steel Tee
Magnifying glass
Hover image to zoom
$188.39 each
In Stock
In Stock
Get 12 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Stainless Steel

Description

–
Product Features
  • Viega MegaPress tee
  • P1: 1/2" P2: 1/2" P3:1/2"
  • Smart Connect technology
  • 316 stainless steel
  • Press connection
  • Components: EPDM sealing element
  • Model 5118

Specs

–
Size:

1/2" x 1/2" x 1/2"

Material:

Stainless Steel

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy