Apply to be a TradeMaster!
Filter menu expanded

Filters

12 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/2" (3)
3/4" (7)
1" (4)
1-1/2" (3)
2" (3)
2-1/2" (1)
3" (1)
4" (1)

MegaPress 316 Stainless Steel Tees (P x P x F)

Help Face
Need a little help?
12 items
Grid
List
Compare
Product Image of 3/4" x 3/4" x 3/4" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)
$291.21 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" x 1" x 1/2" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)
$311.86 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 1" x 1" x 3/4" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)
$317.03 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 1-1/2" x 1-1/2" x 1/2" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)
$284.34 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" x 1-1/2" x 3/4" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)
$362.99 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" x 1-1/2" x 1" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)
$426.78 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 2" x 2" x 1/2" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)
$364.35 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" x 2" x 3/4" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)
$451.02 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" x 2" x 1" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)
$425.69 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2-1/2" x 2-1/2" x 3/4" Press x Female MegaPress XL 316 Stainless Steel Tee (P x P x F)
$696.51 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" x 3" x 3/4" Press x Female MegaPress XL 316 Stainless Steel Tee (P x P x F)
$652.54 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" x 4" x 3/4" Press x Female MegaPress XL 316 Stainless Steel Tee (P x P x F)
$763.79 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About MegaPress 316 Stainless Steel Tees (P x P x F)

MegaPress 316 Stainless Steel Tees (P x P x F) are Viega press fittings with two press ends and one female pipe thread outlet. Each tee is made from 316 stainless steel and includes an EPDM sealing element. Viega lists the fittings with Smart Connect technology, and the connection type is Press x FNPT. Listed sizes include 3/4 x 3/4 x 3/4 inch, 1 x 1 x 1/2 inch, 1 x 1 x 3/4 inch, 1-1/2 x 1-1/2 x 1/2 inch and 1-1/2 x 1-1/2 x 3/4 inch, where the last number is the female thread size. Contractors choose them when a press line needs a threaded branch connection. Matching the run size and the outlet size to the existing piping and the threaded device is what keeps the install moving without a return trip for the correct part.

Subcategories

  • 3/4 x 3/4 x 3/4 Inch Tees: The 3/4 x 3/4 x 3/4 inch tee has two 3/4 inch press ends and a 3/4 inch female pipe thread outlet. Its connection type is listed as Press x FNPT. It is made from 316 stainless steel with an EPDM sealing element. Installers use it where a 3/4 inch threaded outlet is needed on a 3/4 inch press line.
  • 1 Inch Press Tees: The 1 inch tees in this category pair two 1 inch press ends with a 1/2 inch or a 3/4 inch female pipe thread outlet. Both are listed in 316 stainless steel with a Press x FNPT connection type. Installers choose the outlet size to match the threaded device being connected. Each lists an EPDM sealing element.
  • 1-1/2 Inch Press Tees: The 1-1/2 inch tees in this category pair two 1-1/2 inch press ends with a 1/2 inch or a 3/4 inch female pipe thread outlet. Both are listed in 316 stainless steel with a Press x FNPT connection type. Viega lists them with Smart Connect technology. Installers choose the outlet size to match the threaded device being connected.

Buying Guide

Start with the press end size, because it has to match the line the tee goes into. MegaPress 316 Stainless Steel Tees (P x P x F) are listed with 3/4 inch, 1 inch and 1-1/2 inch press ends. Each tee pairs two press ends with one female pipe thread outlet, so read the size in order: the first two numbers are the press ends and the last is the threaded outlet.

Next, pick the outlet size. Listed outlets include 1/2 inch and 3/4 inch on the 1 inch and 1-1/2 inch tees, and 3/4 inch on the 3/4 inch tee. Match that thread to the device or fitting being connected, since the connection type is Press x FNPT.

Then confirm the material and components. The fittings are 316 stainless steel with an EPDM sealing element, and Viega lists them with Smart Connect technology. Confirm pressure, temperature and service ratings against Viega documentation before specifying the fitting.

Last, verify the full three-number size before ordering. A wrong outlet size means a return trip for the correct part, while a correct match keeps the crew working and the job on schedule. Viega MegaPress tee records in the catalog show Model 5117.2, a useful reference when matching a size to a job spec or parts list.

Frequently Asked Questions

What are MegaPress 316 stainless steel tees (P x P x F)?

MegaPress 316 Stainless Steel Tees (P x P x F) are Viega press fittings with two press ends and one female pipe thread outlet. They are made from 316 stainless steel and include an EPDM sealing element.

What does P x P x F mean on a MegaPress tee?

On a MegaPress 316 stainless steel tee, P x P x F means two press ends and one female pipe thread outlet. The catalog lists the connection type as Press x FNPT. On a 1 x 1 x 3/4 inch tee, the 3/4 inch number is the female thread.

What sizes do MegaPress 316 stainless steel tees come in?

Listed MegaPress 316 stainless steel tee sizes include 3/4 x 3/4 x 3/4, 1 x 1 x 1/2, 1 x 1 x 3/4, 1-1/2 x 1-1/2 x 1/2 and 1-1/2 x 1-1/2 x 3/4 inch. The last number is the female thread size. Confirm the full size before ordering.

What seals the joint on a MegaPress 316 stainless steel tee?

The listed MegaPress 316 stainless steel tees include an EPDM sealing element. Viega lists them with Smart Connect technology. Check Viega documentation for service and pressure ratings.

What thread type is the branch on a MegaPress 316 stainless steel tee?

The branch on a MegaPress 316 stainless steel tee is a female pipe thread, and the listed connection type is Press x FNPT. For example, a 1 x 1 x 1/2 inch tee has a 1/2 inch female thread outlet. Match the outlet size to the threaded device being connected.

Didn't find what you're looking for? 
Let us know
.