Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)

Brand:
Viega
SKU:
90195-VIEGA
Rating:
(0)
Q&A:
(0)
1" x 1" x 3/4" Press x Female MegaPress 316 Stainless Steel Tee (P x P x F)
Magnifying glass
Hover image to zoom
$317.03 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
Product Features
  • Viega MegaPress tee
  • P1: 1" P2: 1" FPT: 3/4"
  • Smart Connect technology
  • 316 stainless steel
  • Press connection, Female Pipe Thread
  • Components: EPDM sealing element
  • Model 5117.2

Specs

–
Size:

1" x 1" x 3/4"

Material:

Stainless Steel

Connection Type:

Press x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy