Apply to be a TradeMaster!
Main product image of 2" Sch 40 Stainless Steel Butt-Weld 90° Short Radius Elbow
Magnifying glass
Hover image to zoom

2" Sch 40 Stainless Steel Butt-Weld 90° Short Radius Elbow

SKU:
04408-32
Rating:
(0)
Q&A:
(0)
2" Sch 40 Stainless Steel Butt-Weld 90° Short Radius Elbow
Magnifying glass
Hover image to zoom
$57.96 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Stainless Steel
Product Highlight: Angle
90°
Product Highlight: Connection Type
Butt-Weld Connection

Description

–
2" Sch 40 Stainless Steel Butt-Weld 90° Short Radius Elbow

Note: Image may not represent actual item.

Specs

–
Size:

2"

Type:

Short Radius

Application:

Schedule 40

Material:

Stainless Steel

Angle:

90°

Connection Type:

Butt-Weld

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy