Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

1" (1)
1-1/2" (1)
2" (1)
3" (1)
4" (1)

Price Range
–

$40 to $45 (1)
$45 to $50 (1)
$50 to $60 (1)
$70 to $80 (1)
$100 to $200 (1)

Stainless Steel Sch 40 90° Short Radius Elbows

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1" Sch 40 Stainless Steel Butt-Weld 90° Short Radius Elbow
$41.33 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/2" Sch 40 Stainless Steel Butt-Weld 90° Short Radius Elbow
$47.62 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 2" Sch 40 Stainless Steel Butt-Weld 90° Short Radius Elbow
$57.96 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3" Sch 40 Stainless Steel Butt-Weld 90° Short Radius Elbow
$74.57 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 4" Sch 40 Stainless Steel Butt-Weld 90° Short Radius Elbow
$118.62 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Stainless Steel Sch 40 90° Short Radius Elbows

Stainless Steel Sch 40 90° Short Radius Elbows are butt-weld fittings that turn a stainless piping run through 90 degrees in a compact radius. The Merit Brass elbows listed here are stainless steel butt-weld fittings for Schedule 40 applications. Listed sizes include 1 inch, 1-1/2 inch, 2 inch, 3 inch, and 4 inch. Pipefitters and fabricators use short radius elbows where layout space is limited and the run needs a compact turn. Because butt-weld fittings are welded into the line, the schedule and size have to match the pipe exactly. Stainless construction is a common choice where corrosion resistance matters. Specifying the correct elbow at the takeoff stage helps avoid field fit-up delays and rework. Confirming size and schedule first keeps the order matched to the pipe on the job. Pair the elbow with matching Schedule 40 stainless pipe and confirm the grade on the specific product page.

Subcategories

  • 1 Inch and 1-1/2 Inch Elbows: The 1 inch and 1-1/2 inch Merit Brass elbows are stainless steel butt-weld 90 degree short radius fittings for Schedule 40 piping. Fabricators use them on smaller stainless lines. Each is sized to match its nominal pipe size. Confirm the grade on the product page before ordering.
  • 2 Inch Elbows: The 2 inch Merit Brass elbow is a stainless steel butt-weld 90 degree short radius fitting for Schedule 40 applications. Pipefitters use it for mid-size stainless runs that need a compact turn. It's sized for 2 inch pipe. Match the pipe schedule at the weld joint before ordering.
  • 3 Inch and 4 Inch Elbows: The 3 inch and 4 inch Merit Brass elbows are stainless steel butt-weld 90 degree short radius fittings for Schedule 40 applications. Contractors use them on larger stainless piping where space is limited. Each is sized to match its nominal pipe size. Confirm the weld procedure and grade requirements with the project specification.

Buying Guide

Begin with the pipe schedule. The Merit Brass elbows listed here are specified for Schedule 40 applications, so they pair with Schedule 40 pipe. A butt-weld fitting is welded to the pipe, so the wall thickness at the weld joint should match. Next, confirm the nominal size. Listed sizes include 1 inch, 1-1/2 inch, 2 inch, 3 inch, and 4 inch. Match the elbow size to the pipe size on the plan, and count every turn in the run. Think about the radius. Stainless Steel Sch 40 90° Short Radius Elbows turn a run in a compact radius, which helps where space is limited. Runs that need a gentler sweep for flow or pressure drop may call for a different radius, so check the design. Consider the material. The listed elbows are stainless steel, which is a common choice where corrosion resistance matters. Confirm the stainless grade and any required standard on the specific product page and against the project specification. Finally, plan the welding. Weld procedures, filler, and any required inspection depend on the stainless grade and the service, so settle those before ordering. Keep a tally of elbows by size from the takeoff so the order matches the piping plan. Verify project code and specification requirements before final selection. Mixed-size piping runs usually need several elbow sizes, so list every pipe size first.

Frequently Asked Questions

What pipe schedule do stainless steel Sch 40 90° short radius elbows fit?

The Merit Brass stainless steel Sch 40 90° short radius elbows listed here are specified for Schedule 40 applications. Pair them with Schedule 40 pipe of the same nominal size. Confirm wall thickness on the job before ordering.

What sizes do stainless steel Sch 40 90° short radius elbows come in?

Listed sizes include 1 inch, 1-1/2 inch, 2 inch, 3 inch, and 4 inch. Each stainless steel Sch 40 90° short radius elbow listed here is a Merit Brass butt-weld fitting. Match the size to the pipe on the plan.

Are stainless steel Sch 40 short radius elbows welded or threaded?

The listed Merit Brass elbows are butt-weld fittings, so they're welded to the pipe rather than threaded. Stainless steel Sch 40 90° short radius elbows need a weld procedure suited to the stainless grade. Confirm the grade and requirements with the project specification.

What does short radius mean on a stainless steel 90° elbow?

A short radius elbow makes a more compact 90 degree turn than a longer radius pattern. Stainless steel Sch 40 90° short radius elbows suit layouts where space is limited. Check the design if flow or pressure drop is a concern.

Do stainless steel Sch 40 short radius elbows work with other pipe schedules?

The listed Merit Brass elbows are specified for Schedule 40 applications. Using stainless steel Sch 40 90° short radius elbows with a different schedule changes the wall thickness at the weld joint. Match the elbow schedule to the pipe schedule, and verify the details with the project specification.

Didn't find what you're looking for? 
Let us know
.