Apply to be a TradeMaster!
Main product image of 4" x Close Stainless Steel Nipple
Magnifying glass
Hover image to zoom

4" x Close Stainless Steel Nipple

SKU:
4064-001
Rating:
(0)
Q&A:
(0)
4" x Close Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$30.09 each
BOX UP & SAVE 7%
$224.00 box of 8
$28.00 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Length (Inches)
Close Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Thread Type
NPT Thread Type

Description

–

4" x Close Stainless Steel Nipple

Specs

–
Size:

4"

Length (Inches):

Close

Application:

Schedule 40

Material:

304 Stainless Steel

Product Type:

Stainless Steel Nipple

Thread Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy