Stainless Steel Welded Nipples are stainless steel pipe nipples sold by size and length. Merit Brass listings on this page include 1/2 inch, 3/4 inch, and 1 inch sizes. Listed lengths include Close, 1-3/4 inches, and 2-1/2 inches, as on the 1/2 inch by 1-3/4 inch and the 1 inch by 2-1/2 inch models. The product records for these nipples list size and length as the main specifications, so those two details drive the selection. Contractors use nipples to connect fittings in piping runs. Merit Brass listings name size and length directly in the product title, which makes side-by-side comparison quick. Close length listings appear at 1/2 inch, 3/4 inch, and 1 inch sizes. Picking the correct size and length matters because a mismatch costs a trip for a replacement part and stalls the job.
Subcategories
Buying Guide
Start with the pipe or fitting size. Merit Brass listings include 1/2 inch, 3/4 inch, and 1 inch nipples, and the size must match the connection being made.
Next, pick the length. Listings show Close, 1-3/4 inches, and 2-1/2 inches. A 1/2 inch by 1-3/4 inch nipple and a 1/2 inch by Close nipple share a size but differ in length, so measure the gap between fittings before choosing.
When comparing Stainless Steel Welded Nipples, read the full product title, since size and length appear in it. A 1 inch by 2-1/2 inch nipple is a different part than a 1 inch by Close nipple, even though both are 1 inch.
Quantity matters too. Plan the number of nipples by counting the connections in the assembly, and list each size and length separately so the order matches the takeoff.
Then confirm the material. Merit Brass lists these as stainless steel nipples, so check that the application and the other components in the system are compatible with stainless steel. Mixed metals in one assembly are worth a second look before installation.
Finally, confirm pressure, temperature, and thread requirements with manufacturer data, since the catalog records reviewed here do not state them. Match those requirements to the job specification before ordering.
Frequently Asked Questions
What sizes do Merit Brass stainless steel nipples come in?
Stainless steel welded nipples from Merit Brass on this page include 1/2 inch, 3/4 inch, and 1 inch sizes. Lengths include Close, 1-3/4 inches, and 2-1/2 inches. Each listing states its own size and length in the title.
How are lengths listed on stainless steel nipples?
Stainless steel welded nipples list a length specification, such as Close, 1-3/4 inches, or 2-1/2 inches. The 1/2 inch by 1-3/4 inch model lists 1-3/4 inches, and the 1 inch by 2-1/2 inch model lists 2-1/2 inches. Read the product title to confirm the size and length before ordering.
Are there 1 inch stainless steel nipples?
Yes, Merit Brass lists a 1 inch by Close stainless steel nipple and a 1 inch by 2-1/2 inch stainless steel nipple. Both are listed as stainless steel nipples. Confirm the length against the gap between fittings.
Does Merit Brass make a 3/4 inch stainless steel nipple?
Yes, Merit Brass lists a 3/4 inch by Close stainless steel nipple. It is described as a 3/4 inch stainless steel nipple with a length of Close. Confirm that the size and length suit the connection before ordering.
What specs should I check before ordering a stainless steel nipple?
Check the size and the length first, since those are the specifications listed for stainless steel welded nipples here. The records reviewed do not state pressure, temperature, or thread details, so confirm those with manufacturer data. Match everything to the job specification.