Apply to be a TradeMaster!
Main product image of T304 2" Stainless Steel Cross
Magnifying glass
Hover image to zoom
T304 2" Stainless Steel Cross
Magnifying glass
Hover image to zoom
$57.00 each
In Stock
In Stock
Get 3 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

The Merit Brass cross is a class 150 stainless steel 304 cast pipe fitting with female National Pipe Taper (NPT) threads on all four ends for connecting and branching four sections of pipe. The cross has four female openings to connect and branch male pipes or fittings and it connects with NPT threads, which create tighter seals than straight threads. This class 150 cross is made of stainless steel 316, which is higher strength and more corrosion resistant than stainless steel 304.

Features:
  • Cross for connecting and branching four pieces of pipe
  • Female National Pipe Taper (NPT) threads on all four ends for connecting male pipes
  • Made from stainless steel 316 for strength
  • Higher corrosion resistance than stainless steel 304
  • Meets standards ANSI B1.20.1 and ISO 49 for quality assurance

Specs

Size:

2"

Material:

Stainless Steel

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

T304 2" x 1" Stainless Steel Hex Bushing
SKU: SLB200-100
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Well build normal pressure stainless fitting

For normal pressures, these are well build fittings (these are not high-pressure models). The threads are well machines and seal nicely. We are using it for an outdoor potable water system (< 100psi) and fit the bill perfectly. The 2" barbed fittings as well as other Merit Brass nipples fit great. Remember to use pipe dope and tape for targeted for stainless as the metal is not forgiving in any way. Otherwise you'll get leaks which will be the fault of the installer, not the fitting.
Wanocksett
Dublin, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these products again....

The many fittings I purchased are to be used in a Water Heater replacement project. Hopefully, they will reduce the electrolysis/corrosion issues at the Inlet/Outlet ports. Either way, they are competitively priced compared to brass fittings and are very impressive to "look" at. Just one question: Why can't they be made in America?
Andy
Boston area
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy