Apply to be a TradeMaster!
Main product image of T304 1" Stainless Steel Locknut
Magnifying glass
Hover image to zoom

T304 1" Stainless Steel Locknut

SKU:
K419-16
Rating:
(0)
Q&A:
(1)
T304 1" Stainless Steel Locknut
Magnifying glass
Hover image to zoom
$9.03 each
BOX UP & SAVE 9%
$82.10 box of 10
$8.21 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
T304 1" Stainless Steel Locknut

Specs

–
Size:

1"

Material:

Stainless Steel

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this fit on the threads of your 2" Copper x Male Adapter (SKU: WP4-32)

Asked by Dan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes its listed as NPT threads

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy