Apply to be a TradeMaster!
Main product image of T304 1-1/4" Stainless Steel Locknut
Magnifying glass
Hover image to zoom

T304 1-1/4" Stainless Steel Locknut

SKU:
K419-20
Rating:
(0)
Q&A:
(1)
T304 1-1/4" Stainless Steel Locknut
Magnifying glass
Hover image to zoom
$18.56 each
BOX UP & SAVE 8%
$170.10 box of 10
$17.01 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass hex locknut is a class 150 stainless steel 304 cast pipe fitting with female National Pipe Taper (NPT) threads for locking two fittings into place for stability and reduced vibrations. The locknut has NPT threads for creating tighter seals than straight threads. The hexagonal shape provides increased leverage for use with a wrench during installation and disassembly. Made of stainless steel 304, the lower carbon content of this locknut ensures higher corrosion resistance than 302 grade steel. This class 150 fitting meets steel 304 strength standards and specifications ISO 49 and ANSI 1.20.1 for quality assurance. Class is a standard relating to tolerance, construction, dimension, and wall thickness, but it is not a direct measurement of maximum working pressure.

Features:
  • Hex locknut locks two threaded fittings into place for stability and reduced vibrations
  • Female National Pipe Taper (NPT) threads for use with male threaded pipes and fittings
  • Made of stainless steel 304 for greater strength than 302 grade steel
  • Low carbon content to ensure greater resistance to corrosion
  • Meets standards ANSI B1.20.1 and ISO 49 for quality assurance

Specs

–
Size:

1-1/4"

Material:

Stainless Steel

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this fit on the threads of your 2" Copper x Male Adapter (SKU: WP4-32)

Asked by Dan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes its listed as NPT threads

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy