Apply to be a TradeMaster!
Main product image of T304 1-1/4" Stainless Steel Welding Spud
Magnifying glass
Hover image to zoom

T304 1-1/4" Stainless Steel Welding Spud

SKU:
K445-20
Rating:
(4)
Q&A:
(1)
T304 1-1/4" Stainless Steel Welding Spud
Magnifying glass
Hover image to zoom
$14.82 each
BOX UP & SAVE 9%
$134.80 box of 10
$13.48 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass welding spud flange is a class 150 stainless steel 304 cast pipe fitting with female National Pipe Taper (NPT) threads used to join two sections of a piping system. It has female NPT threads for connecting to male pipes and the flange is welded instead of bolted for a stronger seal. Made of stainless steel 304, the lower carbon content of this fitting ensures higher corrosion resistance than 302 grade steel. This class 150 fitting meets steel 304 strength standards and specifications ISO 49 and ANSI 1.20.1 for quality assurance. Class is a standard relating to tolerance, construction, dimension, and wall thickness, but it is not a direct measurement of maximum working pressure.

Features:
  • Welding spud flange for joining two sections of a piping system
  • Female National Pipe Taper (NPT) threads for use with male threaded pipes
  • Made of stainless steel 304 for strength
  • Low carbon content to ensure greater resistance to corrosion
  • Meets specifications ASTM A182 and ASME SA182 for quality assurance

Specs

–
Size:

1-1/4"

Material:

Stainless Steel

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good fitting

Good quality fitting/machining. Sweated to solid steel with stay brite silver solder. Connection is holding up strong/well
Cpt. Awesome
MA
6 years ago
Was this review helpful to you?

yes

S/S fuel tank out lets
xxxxx
Lakewood Ca.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

Good quality product
Troy
ND
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clean SS

I use these to weld 1 3/4 SS tube on to make a Flare for the end of a LP gas burner the Spuds are made well,, threads are very clean ,, they thread on like butter
Buddy NC
wilmington,, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the height and diameter of this spud?

Asked by Stephen 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There a couple of different dimensions here for this product, so the height is 0.59", the bottom diameter is 1.10", the ID for the top of the spud is 1.13" and the OD for the top of the spud is 1.75".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy