Shop Resideo Sale
Main product image of T316 2" Stainless Steel Half Coupling
Magnifying glass
Hover image to zoom

T316 2" Stainless Steel Half Coupling

SKU:
K611H-32
Rating:
(0)
Q&A:
(0)
T316 2" Stainless Steel Half Coupling
Magnifying glass
Hover image to zoom
$18.18 each
BOX UP & SAVE 8%
$83.60 box of 5
$16.72 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection

Description

–
The Merit Brass class 150 coupling is a stainless steel 316 cast pipe fitting with female National Pipe Taper (NPT) threads for connecting and extending pipes going in the same direction.

Features:
  • Coupling for connecting and extending pipes going in the same direction
  • Female National Pipe Taper (NPT) threads for connecting two male pipes
  • Made of stainless steel 316 for strength
  • Low carbon content for greater resistance to corrosion

Specs

–
Size:

2"

Material:

Stainless Steel

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy