Apply to be a TradeMaster!
Main product image of Class J 600V 60A 3-Pole Fuse Block, Box Terminal, Reinforced, 60608J
Magnifying glass
Hover image to zoom

Class J 600V 60A 3-Pole Fuse Block, Box Terminal, Reinforced, 60608J

Brand:
Mersen
SKU:
60608J
Rating:
(0)
Q&A:
(0)
Class J 600V 60A 3-Pole Fuse Block, Box Terminal, Reinforced, 60608J
Magnifying glass
Hover image to zoom
$112.31 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
600V

Description

–
The Mersen Electrical Power 60608J is a Fuseholders & Fuseblocks.

Features:
  • Type Barrier
  • Material Molded Glass Filled Polycarbonate
  • Number of Poles 3
  • Fuse Type Class J
  • Fuse Voltage Rating 600 VAC
  • Fuse Current Rating 60 Ampere
  • Wire Size 14 to 2 AWG (Aluminum/Copper)
  • Terminal Type Box Lug
  • Clip Type Spring Reinforced
  • Approval UL, CSA
  • Clip Material Tin Plated Copper
  • A Choice of Screw, Pressure Plate, Box and Special Order Stud Connectors Fit a Wide Range of Stranded or Solid Copper or Aluminum Conductors
  • Insulators Are Either Molded Glass-Filled Polycarbonate (GFPC) or Phenolic with Verified Dielectric Strength in Excess of 2500V 30A, 60A and the New 100A SJ Fuse Blocks Feature a Unique Adder Block Configuration Which Can Be Snapped onto 1, 2 or 3 -Pole Blocks to Form Multi-Pole Segmented Blocks of as Many Poles as Desired
  • All Fuse Clips Are Made of High Conductivity Tin-Plated Copper with a Choice of Spring-Reinforced or Non-Spring Reinforced Clips
  • Space Saving Options Are Now Available in the 30A and 100A Configurations Which Are Noted in the Product Selection Tables

Specs

–
Product Type:

Fuse Block

Amperage:

60

Poles:

3

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy