Apply to be a TradeMaster!
Main product image of Class T 600V 100A Single Pole Fuse Block, Box Terminal, 61031T
Magnifying glass
Hover image to zoom

Class T 600V 100A Single Pole Fuse Block, Box Terminal, 61031T

Brand:
Mersen
SKU:
61031T
Rating:
(0)
Q&A:
(0)
Class T 600V 100A Single Pole Fuse Block, Box Terminal, 61031T
Magnifying glass
Hover image to zoom
$42.25 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
600V

Description

–
Mersen Class T fuse blocks accommodate Class T fuses up to 600A. Insulators are either durable, glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. Mersen is the only manufacturer to offer Class T blocks with copper connectors.

Specs

–
Amperage:

100

Poles:

1

Voltage:

600V

Product Type:

Fuse Block

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy